Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 4/6 mm

  • Mfr # 207476 4/6

  • Zoro # G114380965


product price: $92.89
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Number of Flutes
4
Length of Cut
8 mm
Type
H
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207476 4/6
Zoro #
G114380965
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
8 mm
Shank Dia.
6 mm
Milling Diameter
4 mm
Overall Length
80 mm
Corner Radius
2 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.2 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
8 mm

Details

End Mill Style
Ball
Number of Flutes
4
Type
H
Finish
TiAlN
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Series
Diabolo
Helix Angle
30 Degrees
End Mill Cutting Type
HPC
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Correction Factor for Vc
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Shank Tolerance
h6
Color Ring
red
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 8 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.019 mm Feed fz for copy milling in steel < 65 HRC: 0.019 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.