Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 5 mm

  • Mfr # 207342 5

  • Zoro # G114383355


product price: $59.95
/ea

Key Features

Coolant Through
No
End Mill Cutting Type
HPC
End Mill Material
Carbide
Shank Dia.
5 mm
Length of Cut
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 5
Zoro #
G114383355
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5 mm
Length of Cut
9 mm
Overall Length
54 mm
Corner Radius
2.5 mm
Maximum Cutting Depth Ap Max When Copying
0.25 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Milling Diameter
5 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm

Details

Coolant Through
No
End Mill Cutting Type
HPC
End Mill Material
Carbide
Series
Diabolo
Number of Flutes
2
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
red
Type of Product
Ball-nosed slot drill
Helix Angle
30 Degrees
End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Type
H
Cutting Direction
horizontal, oblique and vertical

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 9 mm Overall length L: 54 mm Shank Dia. Ds: 5 mm Feed fz for side milling in steel < 65 HRC: 0.048 mm Feed fz for copy milling in steel < 65 HRC: 0.048 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.