Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 5 mm

  • Mfr # 207347 5

  • Zoro # G614383077


product price: $123.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Corner Radius
2.5 mm
Length of Cut
5 mm
Coolant Through
No
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207347 5
Zoro #
G614383077
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
2.5 mm
Length of Cut
5 mm
Neck Dia.
4.8 mm
Milling Diameter
5 mm
Overall Length
54 mm
Shank Dia.
5 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Tolerance Nominal Diameter
−0.007 / 0.002
Maximum Cutting Depth Ap Max When Copying
0.25 mm

Details

End Mill Style
Ball
Coolant Through
No
Finish
TiAlN
End Mill Material
Carbide
Overall Reach
10 mm
Shank Type
DIN 6535 HA to h5
End Mill Cutting Type
HPC
Number of Flutes
2
Helix Angle
30 Degrees
Type
H
Cutting Direction
horizontal, oblique and vertical
Series
Diabolo
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Shank Tolerance
h5
Color Ring
red
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Solid carbide high precision ball nose slot drill with radius Dia. and contour variations within the um range. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 5 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 4.8 mm Overall length L: 54 mm Shank Dia. Ds: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.