Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 5 mm

  • Mfr # 207424 5

  • Zoro # G014385220


product price: $77.15
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Number of Flutes
3
End Mill Material
Carbide
Series
Diabolo
Corner Radius
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207424 5
Zoro #
G014385220
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
2.5 mm
Overall Length
75 mm
Milling Diameter
5 mm
Shank Dia.
6 mm
Length of Cut
10 mm
Maximum Cutting Depth Ap Max When Copying
0.25 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm

Details

End Mill Style
Ball
Number of Flutes
3
End Mill Material
Carbide
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Helix Angle
30 Degrees
Type
H
Color Ring
red
Correction Factor Fz
1.25
Shank Tolerance
h6
Shank Type
DIN 6535 HA to h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Type of Product
Ball-nosed slot drill
Coolant Through
No
End Mill Cutting Type
HPC

Description

Special geometry, coating and carbide for hard machining. 3 end face edges up to the Center. Can therefore be used as a true 3-flute drill in all cutting depths. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 3 Helix angle: 30 degrees No. of teeth Z: 3 Flute length Lc: 10 mm Overall length L: 75 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.048 mm Feed fz for copy milling in steel < 65 HRC: 0.048 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.