Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 5 mm

  • Mfr # 207476 5

  • Zoro # G514380978


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Coolant Through
No
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207476 5
Zoro #
G514380978
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
5 mm
Shank Dia.
5 mm
Overall Length
75 mm
Corner Radius
2.5 mm
Length of Cut
9 mm
Maximum Cutting Depth Ap Max When Copying
0.25 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
9 mm

Details

Finish
TiAlN
Coolant Through
No
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Number of Flutes
4
End Mill Cutting Type
HPC
Type
H
Series
Diabolo
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Color Ring
red

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 9 mm Overall length L: 75 mm Shank Dia. Ds: 5 mm Feed fz for side milling in steel < 65 HRC: 0.048 mm Feed fz for copy milling in steel < 65 HRC: 0.048 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.