Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 5/6 mm

  • Mfr # 207362 5/6

  • Zoro # G214383040


product price: $90.65
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Helix Angle
30 Degrees
Series
Diabolo
Length of Cut
9 mm
Corner Radius
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207362 5/6
Zoro #
G214383040
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
9 mm
Corner Radius
2.5 mm
Shank Dia.
6 mm
Overall Length
100 mm
Milling Diameter
5 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.25 mm

Details

End Mill Style
Ball
Helix Angle
30 Degrees
Series
Diabolo
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Type
H
Number of Flutes
2
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
End Mill Cutting Type
HPC
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Coolant Through
No
Color Ring
red

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 9 mm Overall length L: 100 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.048 mm Feed fz for copy milling in steel < 65 HRC: 0.048 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.