Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 6 mm

  • Mfr # 207342 6

  • Zoro # G514383283


product price: $62.15
/ea

Key Features

Shank Type
DIN 6535 HA to h6
Coolant Through
No
Series
Diabolo
Milling Diameter
6 mm
Corner Radius
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 6
Zoro #
G514383283
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
6 mm
Corner Radius
3 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Length of Cut
10 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Overall Length
54 mm

Details

Shank Type
DIN 6535 HA to h6
Coolant Through
No
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Type
H
End Mill Cutting Type
HPC
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Finish
TiAlN
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Color Ring
red
End Mill Style
Ball
Helix Angle
30 Degrees
Number of Flutes
2

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 10 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.048 mm Feed fz for copy milling in steel < 65 HRC: 0.048 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.