Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 6 mm

  • Mfr # 207347 6

  • Zoro # G214383101


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h5
Overall Reach
11 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207347 6
Zoro #
G214383101
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
5.8 mm
Milling Diameter
6 mm
Overall Length
54 mm
Length of Cut
6 mm
Corner Radius
3 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
6 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
−0.007 / 0.002

Details

Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h5
Overall Reach
11 mm
Coolant Through
No
Number of Flutes
2
End Mill Material
Carbide
Finish
TiAlN
End Mill Style
Ball
Series
Diabolo
Helix Angle
30 Degrees
Type
H
Correction Factor Fz
1.25
Color Ring
red
Type of Product
Ball-nosed slot drill
Shank Tolerance
h5
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Solid carbide high precision ball nose slot drill with radius Dia. and contour variations within the um range. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 6 mm Overhang length L1 incl. recess: 11 mm Recess Dia. D1: 5.8 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.