Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 6 mm

  • Mfr # 207372 6

  • Zoro # G814383389


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
f8
Diameter D2
7.1 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207372 6
Zoro #
G814383389
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Diameter D2
7.1 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Length of Cut
6 mm
Corner Radius
3 mm
Neck Dia.
5.8 mm
Milling Diameter
6 mm
Shank Dia.
8 mm
Overall Length
100 mm

Details

Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
red
Correction Factor Fz
1.25
Number of Flutes
2
End Mill Material
Carbide
Series
Diabolo
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Type
H
Cutting Direction
horizontal, oblique and vertical
Overall Reach
25 mm
Helix Angle
30 Degrees
End Mill Style
Ball
End Mill Cutting Type
HPC
Coolant Through
No

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Taper transition with 1.5 Deg angle a. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 6 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 5.8 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.