Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 6 mm

  • Mfr # 207424 6

  • Zoro # G014385206


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Color Ring
red
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207424 6
Zoro #
G014385206
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
12 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Milling Diameter
6 mm
Corner Radius
3 mm
Shank Dia.
6 mm
Overall Length
100 mm
Length of Cut
12 mm

Details

Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Color Ring
red
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Type of Product
Ball-nosed slot drill
Helix Angle
30 Degrees
Type
H
Series
Diabolo
Number of Flutes
3
End Mill Cutting Type
HPC
Coolant Through
No
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball

Description

Special geometry, coating and carbide for hard machining. 3 end face edges up to the Center. Can therefore be used as a true 3-flute drill in all cutting depths. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 3 Helix angle: 30 degrees No. of teeth Z: 3 Flute length Lc: 12 mm Overall length L: 100 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.048 mm Feed fz for copy milling in steel < 65 HRC: 0.048 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.