Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 6 mm

  • Mfr # 207472 6

  • Zoro # G114381412


product price: $64.15
/ea

Key Features

Coolant Through
No
Overall Length
54 mm
Shank Type
DIN 6535 HA to h6
Series
Diabolo
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207472 6
Zoro #
G114381412
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
54 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Length of Cut
10 mm
Corner Radius
3 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Tolerance Nominal Diameter
f8

Details

Coolant Through
No
Shank Type
DIN 6535 HA to h6
Series
Diabolo
End Mill Cutting Type
HPC
End Mill Material
Carbide
End Mill Style
Ball
Finish
TiAlN
Helix Angle
30 Degrees
Number of Flutes
4
Type
H
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Type of Product
Ball-nosed slot drill
Color Ring
red
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Correction Factor Fz
1.25

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 10 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.048 mm Feed fz for copy milling in steel < 65 HRC: 0.048 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.