Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 7 mm

  • Mfr # 207472 7

  • Zoro # G214381442


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 Degrees
End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207472 7
Zoro #
G214381442
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
7 mm
Overall Length
58 mm
Length of Cut
12 mm
Shank Dia.
8 mm
Corner Radius
3.5 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.35 mm

Details

Helix Angle
30 Degrees
End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Cutting Type
HPC
Finish
TiAlN
Series
Diabolo
End Mill Material
Carbide
Number of Flutes
4
Type
H
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.06 mm
Correction Factor Fz
1.25
Color Ring
red
Type of Product
Ball-nosed slot drill

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 12 mm Overall length L: 58 mm Shank Dia. Ds: 8 mm Feed fz for side milling in steel < 65 HRC: 0.06 mm Feed fz for copy milling in steel < 65 HRC: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.