Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 8 mm

  • Mfr # 207362 8

  • Zoro # G414382973


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 Degrees
Shank Dia.
8 mm
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Type
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207362 8
Zoro #
G414382973
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Overall Length
100 mm
Corner Radius
4 mm
Milling Diameter
8 mm
Length of Cut
12 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Min. Cutting Depth
0.01 mm

Details

Helix Angle
30 Degrees
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Type
H
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Series
Diabolo
End Mill Style
Ball
End Mill Material
Carbide
Number of Flutes
2
Coolant Through
No
Feed Fz For Side Milling in Steel < 65 HRC
0.06 mm
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Shank Tolerance
h6
Color Ring
red

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 12 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm Feed fz for side milling in steel < 65 HRC: 0.06 mm Feed fz for copy milling in steel < 65 HRC: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.