Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 8 mm

  • Mfr # 207424 8

  • Zoro # G014385060


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Series
Diabolo
Length of Cut
14 mm
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207424 8
Zoro #
G014385060
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
14 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
14 mm
Tolerance Nominal Diameter
f8
Shank Dia.
8 mm
Corner Radius
4 mm
Milling Diameter
8 mm
Overall Length
100 mm

Details

Series
Diabolo
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Color Ring
red
Type
H
Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.06 mm
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Shank Tolerance
h6
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Finish
TiAlN
End Mill Style
Ball
Coolant Through
No

Description

Special geometry, coating and carbide for hard machining. 3 end face edges up to the Center. Can therefore be used as a true 3-flute drill in all cutting depths. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 3 Helix angle: 30 degrees No. of teeth Z: 3 Flute length Lc: 14 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm Feed fz for side milling in steel < 65 HRC: 0.06 mm Feed fz for copy milling in steel < 65 HRC: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.