Zoro Homepage

Diabolo Solid Carbide Coolant Through HPC Drill, Plain Shank, TiAlN Coated, 3.3 mm

  • Mfr # 122651 3,3

  • Zoro # G614371647


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Shank Dia.
6 mm
Drill Bit Size
3.3 mm
Number of Flutes
2
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122651 3,3
Zoro #
G614371647
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
66 mm
Shank Dia.
6 mm
Drill Bit Size
3.3 mm

Details

Item
Jobber drill
Number of Flutes
2
Standards
DIN 6537
Shank Type
DIN 6535 HA to h6
Drill Bit Material
Solid Carbide
Type
H
Finish
TiAlN
Drill Bit Point Angle
140 Degrees

Description

Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity. Special multi-nano layer coating for drilling in hardened steels. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.