Zoro Homepage

Diabolo Solid Carbide Coolant Through HPC Drill, Plain Shank, TiAlN Coated, 6.6 mm

  • Mfr # 122651 6,6

  • Zoro # G814372338


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Drill Bit Size
6.6 mm
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122651 6,6
Zoro #
G814372338
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
6.6 mm
Shank Dia.
8 mm

Details

Finish
TiAlN
Item
Jobber drill
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Type
H

Description

Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity. Special multi-nano layer coating for drilling in hardened steels. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.