Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Coolant Through HPC Drill, Plain Shank, TiAlN Coated, 8.5 mm

  • Mfr # 122651 8,5

  • Zoro # G914372351


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
8.50 mm
Type
H
Shank Type
DIN 6535 HA to h6
Shank Dia.
10 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122651 8,5
Zoro #
G914372351
UPC #
-
Country of Origin
Poland

Dimensions

Drill Bit Size
8.50 mm
Shank Dia.
10 mm
Overall Length
103 mm

Details

Type
H
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Finish
TiAlN
Drill Bit Material
Solid Carbide
Item
Jobber drill
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees

Description

Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity. Special multi-nano layer coating for drilling in hardened steels. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.