Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 0.1X0.3 mm

  • Mfr # 207373 0,1X0,3

  • Zoro # G514383412


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Ap Corr
1
Min. Cutting Depth
0.005 mm
Correction Factor Fz
1.25
Tolerance Nominal Diameter
0 / -0.005
Cutting Width Ae for Milling Operation
0.05×D for copy milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207373 0,1X0,3
Zoro #
G514383412
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.005 mm
Tolerance Nominal Diameter
0 / -0.005
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.005 mm
Corner Radius
0.05 mm
Shank Dia.
4 mm
Neck Dia.
0.08 mm
Length of Cut
0.08 mm
Milling Diameter
0.1 mm
Overall Length
45 mm

Details

Correction Factor Ap Corr
1
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.009 mm
Color Ring
red
Type of Product
Ball-nosed slot drill
Number of Flutes
2
Coolant Through
No
Helix Angle
25 Degrees
Type
H
Shank Type
DIN 6535 HA to h5
End Mill Style
Ball
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Overall Reach
0.3 mm
Finish
TiAlN
Series
Diabolo

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees No. of teeth Z: 2 Flute length Lc: 0.08 mm Corner radius R1: 0.05 mm Overhang length L1 incl. recess: 0.3 mm Recess Dia. D1: 0.08 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.