Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 0.2X3 mm

  • Mfr # 207373 0,2X3

  • Zoro # G714383939


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
0.2 mm
Cutting Direction
horizontal, oblique and vertical
Helix Angle
25 Degrees
End Mill Material
Carbide
Overall Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207373 0,2X3
Zoro #
G714383939
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.2 mm
Overall Length
45 mm
Length of Cut
0.16 mm
Corner Radius
0.1 mm
Shank Dia.
4 mm
Neck Dia.
0.17 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Copying
0.002 mm

Details

Cutting Direction
horizontal, oblique and vertical
Helix Angle
25 Degrees
End Mill Material
Carbide
Overall Reach
3 mm
End Mill Style
Ball
Coolant Through
No
Number of Flutes
2
Finish
TiAlN
Series
Diabolo
Shank Type
DIN 6535 HA to h5
Type
H
Correction Factor Fz
1.25
Correction Factor Ap Corr
0.2
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Type of Product
Ball-nosed slot drill

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees No. of teeth Z: 2 Flute length Lc: 0.16 mm Corner radius R1: 0.1 mm Overhang length L1 incl. recess: 3 mm Recess Dia. D1: 0.17 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.