Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 0.3X3 mm

  • Mfr # 207373 0,3X3

  • Zoro # G814383921


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Overall Length
45 mm
Overall Reach
3 mm
Helix Angle
25 Degrees
Type
H
Length of Cut
0.24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207373 0,3X3
Zoro #
G814383921
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
45 mm
Length of Cut
0.24 mm
Neck Dia.
0.27 mm
Corner Radius
0.15 mm
Shank Dia.
4 mm
Milling Diameter
0.3 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Copying
0.008 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling

Details

Overall Reach
3 mm
Helix Angle
25 Degrees
Type
H
End Mill Style
Ball
Number of Flutes
2
Finish
TiAlN
End Mill Material
Carbide
Series
Diabolo
Shank Type
DIN 6535 HA to h5
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Color Ring
red
Correction Factor Fz
1.25
Correction Factor Ap Corr
0.5
Feed Fz For Copy Milling in Steel < 65 HRC
0.009 mm
Type of Product
Ball-nosed slot drill

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees No. of teeth Z: 2 Flute length Lc: 0.24 mm Corner radius R1: 0.15 mm Overhang length L1 incl. recess: 3 mm Recess Dia. D1: 0.27 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.