Shop GARANT
See all product information
Create Account
Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 0.5X2.5 mm
- Mfr # 207373 0,5X2,5
- Zoro # G114383690
product price:Â
$
74.99
/ea
Key Features
Milling Diameter
0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 207373 0,5X2,5
- Zoro #
- G114383690
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 0.5 mm
Description
GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees No. of teeth Z: 2 Flute length Lc: 0.4 mm Overhang length L1 incl. recess: 2.5 mm Recess Dia. D1: 0.47 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm