Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 0.8X10 mm

  • Mfr # 207373 0,8X10

  • Zoro # G914383654


product price:  $72.15
/ea

Key Features

Cutting Width Ae for Milling Operation
0.05×D for copy milling
Min. Cutting Depth
0.005 mm
Tolerance Nominal Diameter
0 / -0.005
Feed Fz For Copy Milling in Steel < 65 HRC
0.012 mm
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207373 0,8X10
Zoro #
G914383654
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
0.05×D for copy milling
Min. Cutting Depth
0.005 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Copying
0.014 mm
Neck Dia.
0.77 mm
Shank Dia.
4 mm
Milling Diameter
0.8 mm
Corner Radius
0.4 mm
Length of Cut
0.64 mm
Overall Length
50 mm

Details

Feed Fz For Copy Milling in Steel < 65 HRC
0.012 mm
Finish
TiAlN
Correction Factor Ap Corr
0.35
End Mill Material
Carbide
Type
H
Helix Angle
30 Degrees
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Color Ring
red
Overall Reach
10 mm
Series
Diabolo
Coolant Through
No
Shank Type
DIN 6535 HA to h5
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
End Mill Style
Ball

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.64 mm Corner radius R1: 0.4 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 0.77 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.