Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 1.2X10 mm

  • Mfr # 207373 1,2X10

  • Zoro # G514383481


product price:  $72.15
/ea

Key Features

Coolant Through
No
Neck Dia.
1.16 mm
Corner Radius
0.6 mm
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207373 1,2X10
Zoro #
G514383481
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
1.16 mm
Corner Radius
0.6 mm
Length of Cut
0.96 mm
Shank Dia.
4 mm
Maximum Cutting Depth Ap Max When Copying
0.048 mm
Milling Diameter
1.2 mm
Overall Length
45 mm
Min. Cutting Depth
0.2 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Tolerance Nominal Diameter
0 / -0.005

Details

Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Series
Diabolo
Type
H
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Overall Reach
10 mm
Helix Angle
30 Degrees
Finish
TiAlN
End Mill Style
Ball
Number of Flutes
2
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.02 mm
Correction Factor Ap Corr
0.8

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.96 mm Corner radius R1: 0.6 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 1.16 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.