Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 1.2X14 mm

  • Mfr # 207373 1,2X14

  • Zoro # G114383546


product price:  $72.15
/ea

Key Features

End Mill Material
Carbide
Length of Cut
0.96 mm
Overall Length
55 mm
Cutting Direction
horizontal, oblique and vertical
Neck Dia.
1.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207373 1,2X14
Zoro #
G114383546
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.96 mm
Overall Length
55 mm
Neck Dia.
1.16 mm
Milling Diameter
1.2 mm
Corner Radius
0.6 mm
Shank Dia.
4 mm
Maximum Cutting Depth Ap Max When Copying
0.021 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.28 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling

Details

End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
Coolant Through
No
Helix Angle
30 Degrees
Type
H
Finish
TiAlN
Shank Type
DIN 6535 HA to h5
Series
Diabolo
Overall Reach
14 mm
End Mill Style
Ball
Correction Factor Ap Corr
0.35
Feed Fz For Copy Milling in Steel < 65 HRC
0.015 mm
Type of Product
Ball-nosed slot drill
Color Ring
red
Correction Factor Fz
1.25

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.96 mm Corner radius R1: 0.6 mm Overhang length L1 incl. recess: 14 mm Recess Dia. D1: 1.16 mm Overall length L: 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.