Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 1.5X16 mm

  • Mfr # 207373 1,5X16

  • Zoro # G014383516


product price:  $72.15
/ea

Key Features

Type of Product
Ball-nosed slot drill
Correction Factor Ap Corr
0.5
End Mill Style
Ball
Length of Cut
1.2 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207373 1,5X16
Zoro #
G014383516
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
1.2 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.038 mm
Neck Dia.
1.44 mm
Shank Dia.
4 mm
Corner Radius
0.75 mm
Milling Diameter
1.5 mm
Tolerance Nominal Diameter
0 / -0.005
Overall Length
50 mm
Min. Cutting Depth
0.005 mm

Details

Type of Product
Ball-nosed slot drill
Correction Factor Ap Corr
0.5
End Mill Style
Ball
Helix Angle
30 Degrees
Number of Flutes
2
Feed Fz For Copy Milling in Steel < 65 HRC
0.015 mm
Shank Type
DIN 6535 HA to h5
Series
Diabolo
End Mill Material
Carbide
Overall Reach
16 mm
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Correction Factor Fz
1.25
Type
H
Color Ring
red
Finish
TiAlN

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.2 mm Corner radius R1: 0.75 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 1.44 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.