Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 1.5X20 mm

  • Mfr # 207373 1,5X20

  • Zoro # G214384238


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60 mm
Helix Angle
30 Degrees
Milling Diameter
1.5 mm
Corner Radius
0.75 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207373 1,5X20
Zoro #
G214384238
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Milling Diameter
1.5 mm
Corner Radius
0.75 mm
Length of Cut
1.2 mm
Shank Dia.
4 mm
Neck Dia.
1.44 mm
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Copying
0.026 mm
Tolerance Nominal Diameter
0 / -0.005
Cutting Width Ae for Milling Operation
0.05×D for copy milling

Details

Helix Angle
30 Degrees
End Mill Material
Carbide
Coolant Through
No
Type
H
Finish
TiAlN
Shank Type
DIN 6535 HA to h5
Overall Reach
20 mm
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Series
Diabolo
End Mill Style
Ball
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Color Ring
red
Correction Factor Ap Corr
0.35
Feed Fz For Copy Milling in Steel < 65 HRC
0.015 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.2 mm Corner radius R1: 0.75 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 1.44 mm Overall length L: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.