Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 1X12 mm

  • Mfr # 207373 1X12

  • Zoro # G114384116


product price:  $65.39
/ea

Key Features

Overall Length
50 mm
End Mill Style
Ball
Number of Flutes
2
Finish
TiAlN
Series
Diabolo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207373 1X12
Zoro #
G114384116
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Corner Radius
0.5 mm
Milling Diameter
1 mm
Length of Cut
0.8 mm
Neck Dia.
0.96 mm
Shank Dia.
4 mm
Maximum Cutting Depth Ap Max When Copying
0.018 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm

Details

End Mill Style
Ball
Number of Flutes
2
Finish
TiAlN
Series
Diabolo
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Overall Reach
12 mm
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Type
H
Correction Factor Ap Corr
0.35
Color Ring
red
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.015 mm
Correction Factor Fz
1.25

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.8 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 12 mm Recess Dia. D1: 0.96 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.