Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 1X2 mm

  • Mfr # 207373 1X2

  • Zoro # G214384092


product price: $65.39
/ea

Key Features

Overall Length
45 mm
Length of Cut
0.8 mm
End Mill Material
Carbide
Overall Reach
2 mm
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207373 1X2
Zoro #
G214384092
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
45 mm
Length of Cut
0.8 mm
Milling Diameter
1 mm
Corner Radius
0.5 mm
Shank Dia.
4 mm
Neck Dia.
0.96 mm
Maximum Cutting Depth Ap Max When Copying
0.05 mm
Min. Cutting Depth
0.005 mm
Tolerance Nominal Diameter
0 / -0.005
Cutting Width Ae for Milling Operation
0.05×D for copy milling

Details

End Mill Material
Carbide
Overall Reach
2 mm
End Mill Style
Ball
Coolant Through
No
Finish
TiAlN
Shank Type
DIN 6535 HA to h5
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
Series
Diabolo
Type
H
Helix Angle
30 Degrees
Type of Product
Ball-nosed slot drill
Color Ring
red
Correction Factor Fz
1.25
Correction Factor Ap Corr
1
Feed Fz For Copy Milling in Steel < 65 HRC
0.02 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.8 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 2 mm Recess Dia. D1: 0.96 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.