Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 1X20 mm

  • Mfr # 207373 1X20

  • Zoro # G714384172


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Ball
Corner Radius
0.5 mm
Series
Diabolo
Neck Dia.
0.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207373 1X20
Zoro #
G714384172
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.5 mm
Neck Dia.
0.96 mm
Shank Dia.
4 mm
Milling Diameter
1 mm
Length of Cut
0.8 mm
Overall Length
60 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.002 mm
Min. Cutting Depth
0.005 mm
Tolerance Nominal Diameter
0 / -0.005

Details

Number of Flutes
2
End Mill Style
Ball
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Helix Angle
30 Degrees
Overall Reach
20 mm
Coolant Through
No
Type
H
End Mill Material
Carbide
Finish
TiAlN
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.01 mm
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Correction Factor Ap Corr
0.04

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.8 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 0.96 mm Overall length L: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.