Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 1X25 mm

  • Mfr # 207373 1X25

  • Zoro # G114384178


product price:  $93.75
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Milling Diameter
1 mm
Length of Cut
0.8 mm
Shank Dia.
4 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207373 1X25
Zoro #
G114384178
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1 mm
Length of Cut
0.8 mm
Shank Dia.
4 mm
Overall Length
60 mm
Neck Dia.
0.96 mm
Corner Radius
0.5 mm
Min. Cutting Depth
0.005 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Copying
0.002 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling

Details

Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Helix Angle
30 Degrees
Series
Diabolo
Overall Reach
25 mm
Finish
TiAlN
Type
H
Number of Flutes
2
End Mill Style
Ball
Feed Fz For Copy Milling in Steel < 65 HRC
0.01 mm
Color Ring
red
Correction Factor Ap Corr
0.04
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.8 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 0.96 mm Overall length L: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.