Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 2.5X10 mm

  • Mfr # 207373 2,5X10

  • Zoro # G014383981


product price:  $72.15
/ea

Key Features

Coolant Through
No
Type
H
Maximum Cutting Depth Ap Max When Copying
0.125 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Feed Fz For Copy Milling in Steel < 65 HRC
0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207373 2,5X10
Zoro #
G014383981
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.125 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Min. Cutting Depth
0.32 mm
Neck Dia.
2.41 mm
Milling Diameter
2.5 mm
Corner Radius
1.25 mm
Overall Length
45 mm
Shank Dia.
4 mm
Length of Cut
2 mm
Tolerance Nominal Diameter
0 / -0.005

Details

Coolant Through
No
Type
H
Feed Fz For Copy Milling in Steel < 65 HRC
0.03 mm
Correction Factor Fz
1.25
Color Ring
red
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Series
Diabolo
Number of Flutes
2
Overall Reach
10 mm
Finish
TiAlN
End Mill Material
Carbide
End Mill Style
Ball
Type of Product
Ball-nosed slot drill
Correction Factor Ap Corr
1

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Corner radius R1: 1.25 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 2.41 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.