Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 2X10 mm

  • Mfr # 207373 2X10

  • Zoro # G814384355


product price: $68.89
/ea

Key Features

Overall Length
45 mm
Helix Angle
30 Degrees
Number of Flutes
2
End Mill Style
Ball
Milling Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207373 2X10
Zoro #
G814384355
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
45 mm
Milling Diameter
2 mm
Shank Dia.
4 mm
Corner Radius
1 mm
Length of Cut
1.6 mm
Neck Dia.
1.94 mm
Tolerance Nominal Diameter
0 / -0.005
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.1 mm
Min. Cutting Depth
0.005 mm

Details

Helix Angle
30 Degrees
Number of Flutes
2
End Mill Style
Ball
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Overall Reach
10 mm
Series
Diabolo
End Mill Material
Carbide
Type
H
Finish
TiAlN
Color Ring
red
Correction Factor Ap Corr
1
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.03 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.6 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 1.94 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.