Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 3X14 mm

  • Mfr # 207373 3X14

  • Zoro # G314384305


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Neck Dia.
2.92 mm
Helix Angle
30 Degrees
Milling Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207373 3X14
Zoro #
G314384305
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
2.92 mm
Milling Diameter
3 mm
Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
3.5 mm
Corner Radius
1.5 mm
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Tolerance Nominal Diameter
0 / -0.005
Cutting Width Ae for Milling Operation
0.05×D for copy milling

Details

Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h5
Overall Reach
14 mm
Type
H
Coolant Through
No
Series
Diabolo
End Mill Style
Ball
Number of Flutes
2
Color Ring
red
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.03 mm
Correction Factor Ap Corr
1

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 3.5 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 14 mm Recess Dia. D1: 2.92 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.