Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 3X6 mm

  • Mfr # 207373 3X6

  • Zoro # G914384880


product price: $72.15
/ea

Key Features

Tolerance Nominal Diameter
0 / -0.005
Correction Factor Ap Corr
1
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Min. Cutting Depth
0.005 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207373 3X6
Zoro #
G914384880
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Min. Cutting Depth
0.005 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Neck Dia.
2.92 mm
Corner Radius
1.5 mm
Shank Dia.
4 mm
Overall Length
45 mm
Milling Diameter
3 mm
Length of Cut
3.5 mm

Details

Correction Factor Ap Corr
1
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.03 mm
Correction Factor Fz
1.25
Color Ring
red
Helix Angle
30 Degrees
Overall Reach
6 mm
Finish
TiAlN
Coolant Through
No
Type
H
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Number of Flutes
2
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h5
Series
Diabolo

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 3.5 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 6 mm Recess Dia. D1: 2.92 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.