Zoro Homepage

Diabolo Solid Carbide Deburring Mill, 60 Deg, TiAlN Coated, 12 mm

  • Mfr # 208167 12

  • Zoro # G614423551


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208167 12
Zoro #
G614423551
UPC #
-
Country of Origin
Germany

Description

Outstanding surface qualities thanks to the 35 Deg helix angle. Deburrer specially developed for hard machining. The further development of the DIABOLO coating permits even longer tool life and improved surface quality. Tolerance: Dimension S = ± 0.2 mm. Point angle ±5 arc minutes. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 6 Shank: DIN 6535 HA to h6 Chamfer mill: 30 degrees No. of teeth Z: 6 Dimension S: 11.9 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Feed f z in steel < 60 HRC: 0.055 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.