Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Deburring Mill, 90 Deg, TiAlN Coated, 16 mm

  • Mfr # 208158 16

  • Zoro # G014423632


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Dia. (In.)
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208158 16
Zoro #
G014423632
UPC #
-
Country of Origin
Germany

Dimensions

Dia. (In.)
16 mm

Description

Deburrer specially developed for hard machining. The further development of the Diabolo coating permits even longer tool life and improved surface quality. Tolerance: Dimension S = ± 0.2 mm. Point angle = ±5 arc minutes. Outstanding surface qualities thanks to the 35 Deg helix angle. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 6 Shank: DIN 6535 HA to h6 Chamfer mill: 45 degrees No. of teeth Z: 6 Dimension S: 11.2 mm Overall length L: 93 mm Shank Dia. Ds: 16 mm Feed f z in steel < 60 HRC: 0.07 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.