
Diabolo Solid Carbide End Cutting Thread Mill, for Whitworth Pipe Threads, 1/4in-19 Thread Size
Mfr # 139527 G1/4
Zoro # G914390737
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Overall Length
72
Shank Dia.
10 mm
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139527 G1/4
Zoro #
G914390737
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
72
Shank Dia.
10 mm
Thread Size
G1/4
Shank Length
40.5
Thread Depth
30
Neck Dia.
7.74 in
Details
Item
Drill thread milling cutters
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Cutting Direction
Left-Hand
Description
Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative Center cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAIN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connections. Note: Always use with cooling lubricant emulsion. Fat content min 8%. In the case of steels >45 HRC can only be used with compressed air! Through-coolant: yes Thread pitch: 1.337 mm Threads per inch: 19 Cutting edge Dia. DC: 9.8 mm Cutter length lc: 4.5 mm Overhang L1: 30 mm Shank length Ls: 40.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.