Zoro Homepage

Diabolo Solid Carbide End Cutting Thread Mill, for Whitworth Pipe Threads, 1/8in-28 Thread Size

  • Mfr # 139527 G1/8

  • Zoro # G914390782


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Overall Length
72
Shank Dia.
10 mm
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139527 G1/8
Zoro #
G914390782
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
72
Shank Dia.
10 mm
Thread Size
G1/8
Neck Dia.
5.9 in
Thread Depth
22
Shank Length
47.6

Details

Item
Drill thread milling cutters
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Cutting Direction
Left-Hand

Description

Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative Center cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAIN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connections. Note: Always use with cooling lubricant emulsion. Fat content min 8%. In the case of steels >45 HRC can only be used with compressed air! Through-coolant: yes Thread pitch: 0.907 mm Threads per inch: 28 Cutting edge Dia. DC: 7.3 mm Cutter length lc: 3.2 mm Overhang L1: 22 mm Shank length Ls: 47.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.