
Diabolo Solid Carbide End Cutting Thread Mill, for Whitworth Pipe Threads, 3/8in-19 Thread Size
Mfr # 139527 G3/8
Zoro # G514390779
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Overall Length
83
Shank Dia.
12 mm
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
139527 G3/8
Zoro #
G514390779
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
83
Shank Dia.
12 mm
Thread Size
G3/8
Thread Depth
37
Neck Dia.
9.76 in
Shank Length
44.5
Details
Item
Drill thread milling cutters
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Cutting Direction
Left-Hand
Description
Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative Center cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAIN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connections. Note: Always use with cooling lubricant emulsion. Fat content min 8%. In the case of steels >45 HRC can only be used with compressed air! Through-coolant: yes Thread pitch: 1.337 mm Threads per inch: 19 Cutting edge Dia. DC: 11.8 mm Cutter length lc: 4.5 mm Overhang L1: 37 mm Shank length Ls: 44.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.