
Diabolo Solid Carbide End Cutting Thread Mill, M14-2 Thread Size
Mfr # 139524 M14
Zoro # G514389506
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Overall Length
83
Shank Dia.
12 mm
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139524 M14
Zoro #
G514389506
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
83
Shank Dia.
12 mm
Thread Size
M14
Shank Length
39.9
Neck Dia.
6.62 in
Thread Depth
35
Details
Item
Drill thread milling cutters
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Cutting Direction
Left-Hand
Thread standard
DIN 13
Description
Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative Center cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAlN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads. Always use with cooling lubricant emulsion. Fat content minimum 8%. In the case of steels >45 HRC: can only be used with compressed air! Through-coolant: yes Thread pitch: 2 mm Cutting edge Dia. DC: 9 mm Cutter length lc: 6.3 mm Overhang L1: 38.2 mm Shank length Ls: 39.9 mm Overall length L: 83 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.