
Diabolo Solid Carbide End Cutting Thread Mill, M5-0.8 Thread Size
Mfr # 139524 M5
Zoro # G914389489
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Overall Length
57
Shank Dia.
6 mm
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139524 M5
Zoro #
G914389489
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
57
Shank Dia.
6 mm
Thread Size
M5
Thread Depth
12.5
Shank Length
39.8
Neck Dia.
2.97 in
Details
Item
Drill thread milling cutters
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Cutting Direction
Left-Hand
Thread standard
DIN 13
Description
Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative Center cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAlN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads. Always use with cooling lubricant emulsion. Fat content minimum 8%. In the case of steels >45 HRC: can only be used with compressed air! Through-coolant: yes Thread pitch: 0.8 mm Cutting edge Dia. DC: 4 mm Cutter length lc: 2.56 mm Overhang L1: 13.7 mm Shank length Ls: 39.8 mm Overall length L: 57 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.