Zoro Homepage

Diabolo Solid Carbide End Cutting Thread Mill, M8-1.25 Thread Size

  • Mfr # 139524 M8

  • Zoro # G014389891


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Shank Length
45.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139524 M8
Zoro #
G014389891
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10 mm
Thread Size
M8
Shank Length
45.1
Thread Depth
20
Neck Dia.
4.66 in

Details

Item
Drill thread milling cutters
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Cutting Direction
Left-Hand
Thread standard
DIN 13

Description

Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative Center cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAlN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads. Always use with cooling lubricant emulsion. Fat content minimum 8%. In the case of steels >45 HRC: can only be used with compressed air! Can also be used for thread size MF10x1.25. Through-coolant: yes Thread pitch: 1.25 mm Cutting edge Dia. DC: 6.2 mm Cutter length lc: 3.5 mm Overhang L1: 22 mm Shank length Ls: 45.1 mm Overall length L: 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.