Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Mill for Hard Steels, TiAlN Coated, 1 mm

  • Mfr # 201639 1

  • Zoro # G514380183


product price: $55.19
/ea

Key Features

Shank Dia.
6 mm
End Mill Cutting Type
HPC
Type
H
Overall Length
57 mm
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201639 1
Zoro #
G514380183
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Overall Length
57 mm
Length of Cut
3 mm
Milling Diameter
1 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Corner Chamfer Width at 45°
0.02 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Min. Cutting Depth
0.02 mm

Details

End Mill Cutting Type
HPC
Type
H
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Series
Diabolo
End Mill Style
Chamfer
Number of Flutes
2
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
End Mill Material
Carbide
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 65 HRC
0.003 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.004 mm
Shank Tolerance
h6
Color Ring
red
Correction Factor Fz
1.25

Description

GARANT Diabolo: Special geometry, coating and carbide specially for hard machining. New generation of high performance milling cutters in the HPC machining range. From size 2 with neck recess dimensions L1 andDia. D1. Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 3 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.02 mm Feed fz for slot milling in steel < 65 HRC: 0.003 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.