Zoro Homepage

Diabolo Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 10 mm

  • Mfr # 203382 10

  • Zoro # G114382280


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203382 10
Zoro #
G114382280
UPC #
-
Country of Origin
Germany

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Application: For profile milling as finishing. Plunge cutting only to shallow depths. Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 50 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 25 mm Overhang length L1 incl. recess: 60 mm Recess Dia. D1: 9.7 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.