Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 14 mm

  • Mfr # 203211 14

  • Zoro # G614380960


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
14 mm
Finish
TiAlN
Type
H
Shank Dia.
14 mm
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203211 14
Zoro #
G614380960
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
14 mm
Shank Dia.
14 mm
Overall Length
83 mm
Length of Cut
30 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
30 mm

Details

Finish
TiAlN
Type
H
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal and oblique
Coolant Through
No
End Mill Style
Square
Series
Diabolo
Number of Flutes
6
Helix Angle
50 Degrees
End Mill Cutting Type
HPC
End Mill Material
Carbide
Standard
DIN 6527
Correction Factor Fz
1.5
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.025 mm
Color Ring
red
Type of Product
End Mill

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Dimensions similar to DIN 6527. Application: For profile milling as finishing. Plunge cutting only to shallow depths. Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 50 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 30 mm Overall length L: 83 mm Shank Dia. Ds: 14 mm Feed fz for side milling in steel < 65 HRC: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.