Zoro Homepage

Diabolo Solid Carbide End Mill for Hard Steels, TiAlN Coated, 1.5 mm

  • Mfr # 201639 1,5

  • Zoro # G114380170


product price: $55.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201639 1,5
Zoro #
G114380170
UPC #
-
Country of Origin
Germany

Description

GARANT Diabolo: Special geometry, coating and carbide specially for hard machining. New generation of high performance milling cutters in the HPC machining range. From size 2 with neck recess dimensions L1 andDia. D1. Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 4 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.03 mm Feed fz for slot milling in steel < 65 HRC: 0.004 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.