Shop GARANT
See all product information
Create Account
Diabolo Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 16 mm
- Mfr # 203382 16
- Zoro # G014382403
product price:Â
$
742.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
16 mm
Overall Length
150 mm
Number of Flutes
8
End Mill Style
Square
Finish
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 203382 16
- Zoro #
- G014382403
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 16 mm
- Overall Length
- 150 mm
- Length of Cut
- 40 mm
- Shank Dia.
- 16 mm
- Neck Dia.
- 15.6 mm
- Min. Cutting Depth
- 0.01 mm
- Cutting Width Ae for Milling Operation
- 0.05×D for side milling
- Tolerance Nominal Diameter
- e8
- Maximum Cutting Depth Ap Max When Side Milling
- 40 mm
Description
GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Application: For profile milling as finishing. Plunge cutting only to shallow depths. Tolerance nominal Dia. e8 No. of teeth Z: 8 Helix angle: 50 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 No. of teeth Z: 8 Flute length Lc: 40 mm Overhang length L1 incl. recess: 100 mm Recess Dia. D1: 15.6 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.