Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 2 mm

  • Mfr # 203211 2

  • Zoro # G014381550


product price: $46.65
/ea

Key Features

Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Cutting Width Ae for Milling Operation
0.05×D for side milling
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 65 HRC
0.016 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203211 2
Zoro #
G014381550
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
0.05×D for side milling
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Shank Dia.
6 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
2 mm
Length of Cut
8 mm
Overall Length
57 mm

Details

Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 65 HRC
0.016 mm
Color Ring
red
Standard
DIN 6527
Coolant Through
No
Correction Factor Fz
1.5
End Mill Cutting Type
HPC
Series
Diabolo
Cutting Direction
horizontal and oblique
End Mill Style
Square
Helix Angle
50 Degrees
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Type
H
Number of Flutes
4
Finish
TiAlN

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Dimensions similar to DIN 6527. Application: For profile milling as finishing. Plunge cutting only to shallow depths. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 50 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.016 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.