Zoro Homepage

Diabolo Solid Carbide End Mill for Hard Steels, TiAlN Coated, 20 mm

  • Mfr # 201639 20

  • Zoro # G114379969


product price: $387.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201639 20
Zoro #
G114379969
UPC #
-
Country of Origin
Germany

Description

GARANT Diabolo: Special geometry, coating and carbide specially for hard machining. New generation of high performance milling cutters in the HPC machining range. From size 2 with neck recess dimensions L1 andDia. D1. Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 38 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 19.7 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.