Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Mill for Hard Steels, TiAlN Coated, 5 mm

  • Mfr # 201639 5

  • Zoro # G914380547


product price: $55.19
/ea

Key Features

Standard
DIN 6527
Feed Fz For Side Milling in Steel < 65 HRC
0.014 mm
Correction Factor Fz
1.25
Color Ring
red
Corner Chamfer Width at 45°
0.06 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201639 5
Zoro #
G914380547
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.06 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Tolerance Nominal Diameter
e8
Shank Dia.
6 mm
Overall Length
57 mm
Length of Cut
13 mm
Neck Dia.
4.8 mm
Milling Diameter
5 mm

Details

Standard
DIN 6527
Feed Fz For Side Milling in Steel < 65 HRC
0.014 mm
Correction Factor Fz
1.25
Color Ring
red
Feed Fz For Slot Milling in Steel < 65 HRC
0.01 mm
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Type of Product
End Mill
End Mill Style
Chamfer
End Mill Material
Carbide
Series
Diabolo
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
Type
H
Helix Angle
30 Degrees
Finish
TiAlN
Overall Reach
21 mm
Coolant Through
No

Description

GARANT Diabolo: Special geometry, coating and carbide specially for hard machining. New generation of high performance milling cutters in the HPC machining range. From size 2 with neck recess dimensions L1 andDia. D1. Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 13 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 4.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.